Boiler hydrometers
Aräometer für Kessel, 1 - 0 - 2, 0,1 %, 20 °C, 300 mm
Catalog # AMARH841664-FL
Supplier: Amarell
Jump to:
Product Details & Documents
Hydrometers with thermometer for boiler feed water according to Doctor Ammer.
- Shot weighted body
- Paper scale with well visible print
- Bottom pointed end
Specifications
- Bezeichnung:Aräometer für Kessel
- Länge:300 mm
- Seq:02
- Kalibriertemperatur:20 °C
- Teilung:0,1 %
- Messbereich:1 - 0 - 2
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



