Boiler hydrometers
Aräometer für Kessel, 1 - 0 - 1, 0,1 %, 20 °C, 300 mm
AMARH841660-FL
: Amarell
Hydrometers with thermometer for boiler feed water according to Doctor Ammer.
- Shot weighted body
- Paper scale with well visible print
- Bottom pointed end
- Bezeichnung:Aräometer für Kessel
- Länge:300 mm
- Seq:01
- Kalibriertemperatur:20 °C
- Teilung:0,1 %
- Messbereich:1 - 0 - 1



