Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Pulvertrichter | Avantor

Pulvertrichter

200 mm, 230 mm, 38 mm
Katalognr. SAMPA716-200
Anbieter:   Sampling Systems
Pulvertrichter
Katalognr. SAMPA716-200
Anbieter:  Sampling Systems
Pulvertrichter
Pulvertrichter

200 mm, 230 mm, 38 mm

Preis
SFr. 374.00
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

These powder funnels are made from hygienic 316 stainless steel.

  • Satin finish
  • 2" tri ferrule fitting/opening at spout base
  • Very good chemical and temperature resistance

The powder funnel has a wide 50 mm diameter outlet to help prevent blackages. The outlet has a 2" ferrule so the the powder funnel can be clamped to a suitable branch.

Dokumente

Technische Daten
  • Trichter A-Ø:
    200 mm
  • Länge:
    230 mm
  • Seq:
    02
  • Stiel A-Ø:
    38 mm