Inserts for autosampler vials, AQ™
Insert for 4 ml (15×45 mm) screw top vials, 0,25 ml, Precision point, 6×38 mm, Borosilikatglas 3.3, Nein
Catalog # MICS9504S-02N
Supplier: MICROSOLV
Jump to:
Product Details & Documents
These vial inserts are made from borosilicate glass or PP.
Specifications
- Mit Deckel:Nein
- Ø×H:6×38 mm
- Kapazität:0,25 ml
- Bezeichnung:Insert for 4 ml (15×45 mm) screw top vials
- Material:Borosilikatglas 3.3
- Seq:24
- Boden:Precision point
- Cat. No.:MICS9504S-02N
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



