Screw caps, 9 mm, Soft-Guard™
9-425 mm, Cross slit (+) Silicone/PTFE, fitted, Gelb
Catalog # MICS9502S-E-3XY
Supplier: MICROSOLV
Jump to:
Product Details & Documents
These ribbed screw caps with septa are suitable for 12×32 mm autosampler vials.
Specifications
- Septum:Cross slit (+) Silicone/PTFE, fitted
- Gewinde:9-425 mm
- Seq:07
- Verschluss-Farbe:Gelb
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



