Screw caps, 9 mm, Soft-Guard™
9-425 mm, Cross slit (+) Silicone/PTFE, fitted, Natur
Catalog # MICS9502S-E-3XN
Supplier: MICROSOLV
Jump to:
Product Details & Documents
These ribbed screw caps with septa are suitable for 12×32 mm autosampler vials.
Specifications
- Septum:Cross slit (+) Silicone/PTFE, fitted
- Gewinde:9-425 mm
- Seq:04
- Verschluss-Farbe:Natur



