Screw caps, 9 mm, Soft-Guard™
9-425 mm, Y- slit Silicone/PTFE, fitted, Blau
Katalognr. MICS9502S-E-34B
Anbieter: MICROSOLV
Direkt zu
Product Details & Documents
These ribbed screw caps with septa are suitable for 12×32 mm autosampler vials.
Technische Daten
- Septum:Y- slit Silicone/PTFE, fitted
- Gewinde:9-425 mm
- Seq:22
- Verschluss-Farbe:Blau
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



