Screw caps, 9 mm, Soft-Guard™
9-425 mm, Pre-slit Silicone/PTFE, bonded, Colour-21390363|Colour-22493924
Katalognr. MICS9502S-E-30C-P
Anbieter: MICROSOLV
Direkt zu
Product Details & Documents
These ribbed screw caps with septa are suitable for 12×32 mm autosampler vials.
Technische Daten
- Septum:Pre-slit Silicone/PTFE, bonded
- Gewinde:9-425 mm
- Seq:12
- Verschluss-Farbe:Colour-21390363|Colour-22493924



