Screw caps, 9 mm, Soft-Guard™
9-425 mm, Silicone/PTFE, bonded, Rot
Katalognr. MICS9502S-E-10C-R
Anbieter: MICROSOLV
Direkt zu
Product Details & Documents
These ribbed screw caps with septa are suitable for 12×32 mm autosampler vials.
Technische Daten
- Septum:Silicone/PTFE, bonded
- Gewinde:9-425 mm
- Seq:19
- Verschluss-Farbe:Rot



