Inserts for autosampler vials, AQ™
Insert for 2 ml vials, deactivated silanised, 0,30 ml, Flat bottom, 6×31 mm, Borosilikatglas, Nein
Katalognr. MICS9502S-05ND
Anbieter: MICROSOLV
Direkt zu
Product Details & Documents
These vial inserts are made from borosilicate glass or PP.
Technische Daten
- Mit Deckel:Nein
- Ø×H:6×31 mm
- Kapazität:0,30 ml
- Bezeichnung:Insert for 2 ml vials, deactivated silanised
- Material:Borosilikatglas
- Seq:20
- Boden:Flat bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



