Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Inserts for autosampler vials, AQ™

Inserts for autosampler vials, AQ™

Insert for 2 ml (12×32 mm; 9 - 11 mm opening) vials, with attached plastic springs, 0,30 ml, Precision point, 6×29 mm, Borosilikatglas 3.3, Nein
Katalognr. MICS9502S-02N
Anbieter:   MICROSOLV
Inserts for autosampler vials, AQ™
Katalognr. MICS9502S-02N
Anbieter:  MICROSOLV
Inserts for autosampler vials, AQ™
Inserts for autosampler vials, AQ™

Insert for 2 ml (12×32 mm; 9 - 11 mm opening) vials, with attached plastic springs, 0,30 ml, Precision point, 6×29 mm, Borosilikatglas 3.3, Nein

Preis
SFr. 170.00
Einloggen für Verfügbarkeit
1 * 100 ST
Technische Daten
  • Mit Deckel:
    Nein
  • Ø×H:
    6×29 mm
  • Kapazität:
    0,30 ml
  • Bezeichnung:
    Insert for 2 ml (12×32 mm; 9 - 11 mm opening) vials, with attached plastic springs
  • Material:
    Borosilikatglas 3.3
  • Seq:
    07
  • Boden:
    Precision point
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.