HPLC columns, Cogent Diol™
Analytisch, Diol (OH), Edelstahl, 100 Å, 4 µm, 1,00 mm, 150 mm
Catalog # 554-6357
Supplier: MICROSOLV
Jump to:
Product Details & Documents
These useful HPLC columns are TYPE-C™ silica columns and have a single, direct silicon-carbon point attachment to the silica-hydride surface.
- Suitable for normal, reversed and aqueous normal phase
- Unique selectivity for polar compounds useful for SFC
- Powerful tool for every separations lab
Delivery information: PEEK columns supplied with PEEK-inert frits and hardware.
Specifications
- Säulenform:Analytisch
- Ø int.:1,00 mm
- Partikelgröße:4 µm
- Porengröße:100 Å
- Länge:150 mm
- Seq:06
- Säulenmaterial:Edelstahl
- Phase:Diol (OH)
- Cat. No.:554-6357
- Temperaturlimit:80 °C
- pH-Bereich:2 - 8
- Endcapped:Nein
- Kohlenstoffbelastung:9 - 10%
- Surface area:390 m²/g



