HPLC columns, Cogent Diol™
Analytisch, Diol (OH), Edelstahl, 100 Å, 4 µm, 4,60 mm, 100 mm
Katalognr. 554-6351
Anbieter: MICROSOLV
Direkt zu
Product Details & Documents
These useful HPLC columns are TYPE-C™ silica columns and have a single, direct silicon-carbon point attachment to the silica-hydride surface.
- Suitable for normal, reversed and aqueous normal phase
- Unique selectivity for polar compounds useful for SFC
- Powerful tool for every separations lab
Lieferinformationen: PEEK columns supplied with PEEK-inert frits and hardware.
Technische Daten
- Säulenform:Analytisch
- Ø int.:4,60 mm
- Partikelgröße:4 µm
- Porengröße:100 Å
- Länge:100 mm
- Seq:19
- Säulenmaterial:Edelstahl
- Phase:Diol (OH)
- Cat. No.:554-6351
- Temperaturlimit:80 °C
- pH-Bereich:2 - 8
- Endcapped:Nein
- Kohlenstoffbelastung:9 - 10%
- Surface area:390 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



