Diverters for ceiling leaks
Diverter with magnets, 3658×3658 mm
119-0311
These ceiling leak diverters redirect roof or pipe leaks to prevent from water damages. The durable, puncture resistant and watertight PVC-coated yellow fabric is designed to channel overhead pipe and ceiling leaks to containers or floor drains.
- Available with high strength magnets for steel rafter attachment, or grommets for bungee or zip tie attachment
- Constructed with cinched corners for quick and easy installation
- Simply connect to a standard garden hose to drain water safely away
Flow rate: 12,5 L/min
- Bezeichnung:Diverter with magnets
- L×B:3658×3658 mm



