Micro-Adson forceps, fenestrated handle
Edelstahl, 120 mm, 1×2 teeth with platform, Gerade, 0,8 mm
Katalognr. FSCI11022-12
Marketsource
Anbieter: FINE SCIENCE TOOLS
Micro-Adson forceps, fenestrated handle
Katalognr. FSCI11022-12
Anbieter: FINE SCIENCE TOOLS
Marketsource
Direkt zu
Product Details & Documents
Technische Daten
- Länge:120 mm
- Material:Edelstahl
- Seq:02
- Spitzentyp:1×2 teeth with platform
- Spitzenbreite:0,8 mm
- Spitzenform:Gerade
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



