Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Glasröhren

Glasröhren

2,00±0,06 mm, 32,00±0,24 mm, ~1500 mm
Katalognr. SCOR1552451
Anbieter:   Schott AG
Glasröhren
Katalognr. SCOR1552451
Anbieter:  Schott AG
Glasröhren
Glasröhren

2,00±0,06 mm, 32,00±0,24 mm, ~1500 mm

Preis
SFr. 15.50
Einloggen für Verfügbarkeit
1 * 17,7 kg
Product Details & Documents

AR-Glas®, clear.

  • Good chemical and physical properties
  • Suitable for the production of items that must normally withstand only brief exposure to aggressive chemicals
  • Not resistant to high thermal loads

Tube length ~1500 mm.

Technische Daten
  • Schlauch Außen-Ø:
    32,00±0,24 mm
  • Wandstärke:
    2,00±0,06 mm
  • Länge:
    ~1500 mm
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.