Stirring paddles
Stirring paddle, with solid blade, 1000 mm, 250×125 mm
Katalognr. SAMPA344-1000
Anbieter: Sampling Systems
Direkt zu
Product Details & Documents
These paddles are ideal for use when producing liquids and suspensions. Stirrers are made from 316 stainless steel
- Robust construction
- Crevice free
- Satin finish
- BSE/TSE free
Technische Daten
- Bezeichnung:Stirring paddle, with solid blade
- Länge:1000 mm
- Seq:01
- Klinge L×B:250×125 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



