Kryoboxen, Karton
16×16, Grau, 6 mm, 130×130×25 mm
Katalognr. NEOL2-2887
Anbieter: NEOLAB
Direkt zu
Product Details & Documents
These cryoboxes are made of cryo resistant and impregnated cardboard.
- Pop-up lid without labelling field
For storage of cryovials.
Technische Daten
- Fächer:16×16
- Für Röhrchen Ø:6 mm
- Außen B×T×H:130×130×25 mm
- Farbe:Grau
- Seq:13



