Kryoboxen, Karton
10×10, Grau, 10,5 mm, 130×130×30 mm
Katalognr. NEOL2-2884
Anbieter: NEOLAB
Direkt zu
Product Details & Documents
These cryoboxes are made of cryo resistant and impregnated cardboard.
- Pop-up lid without labelling field
For storage of cryovials.
Technische Daten
- Fächer:10×10
- Für Röhrchen Ø:10,5 mm
- Außen B×T×H:130×130×30 mm
- Farbe:Grau
- Seq:10
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



