Kryoboxen, Karton
7×7, Grau, 16 mm, 130×130×30 mm
Katalognr. NEOL2-2881
Anbieter: NEOLAB
Direkt zu
Product Details & Documents
These cryoboxes are made of cryo resistant and impregnated cardboard.
- Pop-up lid without labelling field
For storage of cryovials.
Technische Daten
- Fächer:7×7
- Für Röhrchen Ø:16 mm
- Außen B×T×H:130×130×30 mm
- Farbe:Grau
- Seq:07



