Gate valve lockouts, standard
Hand wheel Ø 165 - 254 mm, hole Ø 89,4 mm, Transparent, 318,3×76,2×276,2 mm
Katalognr. BRDY145584
Anbieter: Brady
Direkt zu
Product Details & Documents
These gate valve lockouts accept locks with shackles up to 9,53 mm diameter.
- Made of robust PP
- With unique knockout centre that accommodates OS & Y or 'rising stem' valves
- Resistant to temperature changes from −30 to 150 °C
- Available in 5 sizes and 4 colours
Maximum shackle diameter: 9,53 mm
Min. shackle clearance: 19,00 mm
Ordering information: Sets include the complete size range of gate valve lockouts (in different colours) to fit gate valves from 25 to 330 mm.
Technische Daten
- Typ:Hand wheel Ø 165 - 254 mm, hole Ø 89,4 mm
- Farbe:Transparent
- Seq:22
- B×T×H:318,3×76,2×276,2 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



