Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Labels for Minimark printer, type B-595

Labels for Minimark printer, type B-595

Label printer tapes, B-595, MINIMARK BLACK 100MM, Vinyl, Permanent, Acryl, Schwarz, MiniMark™, 101 mm × 30,48 m
Katalognr. BRDY113212
Anbieter:   Brady
Labels for Minimark printer, type B-595
Katalognr. BRDY113212
Anbieter:  Brady
Labels for Minimark printer, type B-595
Labels for Minimark printer, type B-595

Label printer tapes, B-595, MINIMARK BLACK 100MM, Vinyl, Permanent, Acryl, Schwarz, MiniMark™, 101 mm × 30,48 m

Preis
SFr. 673.00
Einloggen für Verfügbarkeit
1 * 1 ROU
Product Details & Documents

These indoor/outdoor labeling tapes are made of vinyl film with permanent acrylic adhesive.

  • Sticks to highly textured surfaces
  • Adheres to difficult low surface energy items
  • 8 to 10 year outdoor durability
Technische Daten
  • Druckermodell:
    MiniMark™
  • Typ:
    B-595
  • Farbe:
    Schwarz
  • Bezeichnung:
    Label printer tapes
  • Abmessungen:
    101 mm × 30,48 m
  • Material:
    Vinyl
  • Seq:
    27
  • Modell:
    MINIMARK BLACK 100MM
  • Klebstoff:
    Permanent, Acryl
Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..