Abfallbeutel
Blau, LDPE, 120 l, 700×1100 mm, 0,04 mm
Katalognr. SCAC18100080
Anbieter: SCANCELL FOLIEN VETRIEB
Direkt zu
Product Details & Documents
Ökologische Beutel aus HDPE oder LDPE.
- Reißfest und recyclingfähig
- Nicht autoklavierbar
Documents
Technische Daten
- Kapazität:120 l
- Farbe:Blau
- L×B:700×1100 mm
- Material:LDPE
- Seq:04
- Stärke:0,04 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



