Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Stirrers with lateral blade and GL thread

Stirrers with lateral blade and GL thread

Stirrer with 3 mm wide blade and GL 14, 6000 ml, 45/40, 10 mm, 560 mm, 125×35 mm
Catalog # LENZ06307063
Supplier:   Lenz Laborglas
Stirrers with lateral blade and GL thread
Catalog # LENZ06307063
Supplier:  Lenz Laborglas
Stirrers with lateral blade and GL thread
Stirrers with lateral blade and GL thread

Stirrer with 3 mm wide blade and GL 14, 6000 ml, 45/40, 10 mm, 560 mm, 125×35 mm

Price
SFr. 261.00
Log in for availability
1 * 1 ST
Product Details & Documents

Stirrers made of precision calibrated glass tube, length of the ground and polished bearing surface and 160 mm, blade and security screw.

PTFE, shaft made of DURAN® tubing.

Specifications
  • NS:
    45/40
  • Bezeichnung:
    Stirrer with 3 mm wide blade and GL 14
  • Seq:
    02
  • Klinge L×B:
    125×35 mm
  • Schaft - Ø:
    10 mm
  • Schaft-Länge:
    560 mm
  • Für Gefäße:
    6000 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.