Stirring paddles
Stirring paddle, with blade with holes, 1000 mm, 250×125 mm
Katalognr. SAMPA916-1000
Anbieter: Sampling Systems
Direkt zu
Product Details & Documents
These paddles are ideal for use when producing liquids and suspensions. Stirrers are made from 316 stainless steel
- Robust construction
- Crevice free
- Satin finish
- BSE/TSE free
Technische Daten
- Bezeichnung:Stirring paddle, with blade with holes
- Länge:1000 mm
- Seq:03
- Klinge L×B:250×125 mm



