Overhead stirrer tools, anchor stirrers, Quickfit®
Anchor stirrer for use with Quickfit® wide-neck reaction flasks FR700 and FR1LFF, 90 mm, 6 mm, 450 mm
Katalognr. BIBBST1/5
Anbieter: SciLabware
Direkt zu
Product Details & Documents
Technische Daten
- Bezeichnung:Anchor stirrer for use with Quickfit® wide-neck reaction flasks FR700 and FR1LFF
- Seq:01
- Schaft - Ø:6 mm
- Schaft-Länge:450 mm
- Rührer - Ø:90 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



