Measuring Cylinders
5 ml, 0,1 ml, 115 mm, 0,1 ± ml
Katalognr. BIBB3200/02MP
Anbieter: SciLabware
Direkt zu
Product Details & Documents
Borosilicate glass, tall form, class B.
- With spout
- Graduations in high contrast white enamel
- Hexagonal bases on cylinders above 5 ml for greater stability
Zertifizierung: BS 604, ISO 4788, DIN 12 680
Dokumente
Technische Daten
- Kapazität:5 ml
- Höhe:115 mm
- Teilung:0,1 ml
- Toleranz:0,1 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



