Collection containers, Corning®
Collection container EVA, 20 L
Anbieter: Corning
Direkt zu
Product Details & Documents
Corning® collection containers are fabricated to match specific application requirements, and are available in a variety of sizes and connector configurations.
- Single-use bags
- Material ULDPE
- Designed to be practical and cost-effective alternatives to rigid-walled containers
- Ideal for biopharmaceutical applications
Unless otherwise noted in container port descriptions, all port tubing components are chemically resistant, heat sealable flexible tubing.
Port 1: 60 L × ¹/₂ Int.Ø ×³/₄ Ext.Ø tubing, Male MPX connector, Female MPC cap, pinch clamp.
Port 2: 40 L × ¹/₈ Int.Ø ×¹/₄ Ext.Ø tubing, Female Luer with ⁵/₃₂" Barb, Swabable valve, Non-breather Female Luer cap.
Port 3: 60 L × ¹/₂ Int.Ø ×³/₄ Ext.Ø tubing, 1,5" Tri-clover with ¹/₂" Barb, pinch clamp
Technische Daten
- Kapazität:20 L
- Bezeichnung:Collection container EVA
- Seq:11
- Cat. No.:MDTC91-200-39
- Schnittstelle:Port 1: Female MPC connector with ¹/₄ Barb + Plug, Slide clamp
Port 2: Male MPC connector with ¹/₄ Barb + cap, Slide clamp
Port 3: Vinyl cap, Swabbable valve, Female Luer with Barb



