Collection containers, Corning®
Product Details & Documents
Corning® collection containers are fabricated to match specific application requirements, and are available in a variety of sizes and connector configurations.
- Single-use bags
- Material ULDPE
- Designed to be practical and cost-effective alternatives to rigid-walled containers
- Ideal for biopharmaceutical applications
Unless otherwise noted in container port descriptions, all port tubing components are chemically resistant, heat sealable flexible tubing.
Port 1: 60 L × ¹/₂ Int.Ø ×³/₄ Ext.Ø tubing, Male MPX connector, Female MPC cap, pinch clamp.
Port 2: 40 L × ¹/₈ Int.Ø ×¹/₄ Ext.Ø tubing, Female Luer with ⁵/₃₂" Barb, Swabable valve, Non-breather Female Luer cap.
Port 3: 60 L × ¹/₂ Int.Ø ×³/₄ Ext.Ø tubing, 1,5" Tri-clover with ¹/₂" Barb, pinch clamp
Documents
Specifications
- Kapazität:10 L
- Bezeichnung:Collection container EVA
- Seq:10
- Cat. No.:MDTC91-200-36
- Schnittstelle:Port 1: Female MPC connector with ¹/₄ Barb + Plug, Slide clamp
Port 2: Male MPC connector with ¹/₄ Barb + cap, Slide clamp
Port 3: Vinyl cap, Swabbable valve, Female Luer with Barb
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen..



