Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Cell culture flasks | Avantor

Cell culture flasks

Triple bagged, standard surface, 15 ml, 25 cm², Filterkappe, 3 - 5 ml, 92×51×29 mm
Katalognr. TPPA390026
Anbieter:   TPP
Cell culture flasks
Katalognr. TPPA390026
Anbieter:  TPP
Cell culture flasks
Cell culture flasks

Triple bagged, standard surface, 15 ml, 25 cm², Filterkappe, 3 - 5 ml, 92×51×29 mm

Preis
SFr. 97.30
Einloggen für Verfügbarkeit
1 * 28 ST
Product Details & Documents

These tissue culture flasks with vent or filter screw cap for optimum tissue growth. The growth area is opto-mechanical activated, which enhances cell adhesion and cell growth.

  • Activated surface offers uniform flat growth surface
  • With large pinched flap for a firm grip
  • Stable and slip-free stacking of multiple flasks
  • Crystal clear transparency with highly visible bilateral marking areas
  • White volume graduations for optic control of the filling volume

The hydrophobic PTFE membrane with pore size 0,22 µm of the filter screw cap offers protection to contamination and optimal sterile gas exchange at the same time. Geometry of the neck reduces risk of media slop and no dead corners, hence 100% cell retrieval with a pipette or cell scraper.

The Triple Bagged (3-B) packaging system meets the strict cleanroom standards wich prevents the contamination enters the highly sensitive area of production. Bags are security-opening style. The innermost bag 1 is labeled with the product details: product number, product description, lot number.Packaging is ideal for sterile transfer of products essential. Each product are packaged individually in a tear-open bag. Each bag is labeled with a security number: 3 = external, 2 = moderate, 1 = innermost bag. The safety-open-style peel-open bags are increasingly sized, so that during handling of one bag the next inner bag is not accidentally broken rendering it contaminated.

With the standard packaging, contamination adhering to the outside of the bag could be unintentionally carried into clean room areas. The 3-B packaging system prevents contamination from reaching highly sensitive production areas, thus significantly increasing safety for handling substances in a sterile environment.

Zertifizierung: ISO 9001:2008.

Dokumente

Technische Daten
  • Verschlussart:
    Filterkappe
  • Wachstumsfläche:
    25 cm²
  • Empf. Arbeitsvolumen:
    3 - 5 ml
  • Kapazität:
    15 ml
  • Bezeichnung:
    Triple bagged, standard surface
  • Seq:
    10
  • B×T×H:
    92×51×29 mm
Accessories

Produktinformationen

  • Katalognr.
    Bezeichnung
    Verfügbarkeit
    Preis
  • TPPA90825
    Screw cap, vented, for 25 cm² tissue culture flasks, PE
    Einloggen für Verfügbarkeit
    1 * 40 ST - SFr. 25.20

Produktinformationen

  • Katalognr.
    Bezeichnung
    Verfügbarkeit
    Preis
  • TPPA90875
    Screw cap, vented, for 75 cm² tissue culture flasks, PE
    Einloggen für Verfügbarkeit
    1 * 40 ST - SFr. 33.60

Produktinformationen

  • Katalognr.
    Bezeichnung
    Verfügbarkeit
    Preis
  • TPPA90826
    Screw cap, filter, for 25 cm² tissue culture flasks, PE
    Einloggen für Verfügbarkeit
    1 * 40 ST - SFr. 33.60

Produktinformationen

  • Katalognr.
    Bezeichnung
    Verfügbarkeit
    Preis
  • TPPA90876
    Screw cap, filter, for 75 cm² tissue culture flasks, PE
    Einloggen für Verfügbarkeit
    1 * 40 ST - SFr. 40.50

Produktinformationen

  • Katalognr.
    Bezeichnung
    Verfügbarkeit
    Preis
  • TPPA90850
    Schraubverschluss, belüftet, für Gewebekulturflaschen 150 cm² und 300 cm², PE
    Einloggen für Verfügbarkeit
    1 * 40 ST - SFr. 37.90

Produktinformationen

  • Katalognr.
    Bezeichnung
    Verfügbarkeit
    Preis
  • TPPA90856
    Schraubverschluss, Filter, für Gewebekulturflaschen 150 cm² und 300 cm², PE
    Einloggen für Verfügbarkeit
    1 * 40 ST - SFr. 45.40

Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen..