Hygiene cloths, Multipurpose Super
M folded, Blau, 340×530 mm, 130 sheets/pack
Anbieter: PGI NONWOVEN
Direkt zu
Product Details & Documents
These hardwearing towels are ideal for carrying out routine cleaning tasks in kitchens and restaurants. Because of their excellent absorbency the Multipurpose Super cloths are perfect for cleaning spills, both hot and cold.
- Very low linting, ensuring no fibre shedding
- High bulk and thickness, very absorbent
- Heat resistant (210 °C): Suitable for carrying hot plates and pans when dry, can also be used for cleaning the stove
- FCC approved: Completely safe when they come into contact with food, directly or indirectly
- Machine washable up to 90 °C
Documents
Technische Daten
- Verpackt:130 sheets/pack
- Farbe:Blau
- Bezeichnung:M folded
- L×B:340×530 mm
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



