Thermal transfer printer labels, type B-8423
Printer labels, B-8423, BPT-14-8423-2.5, Polyester, Permanent, Acryl, Thermal transfer, Weiß, BBP12, 16×5 mm, 2500 labels/box
Katalognr. BRDY236707
Anbieter: Brady
Direkt zu
Product Details & Documents
Printable satin polyester labels for thermal transfer printers.
- Die-cut labels are supplied on a roll
- Contains some adhesive backed wire marking materials, and also labels that are pre-printed with headers or templates
- Supplied with the ribbon seperate, not in the same enclosure as the tape/sleeves
This material is UL and CSA approved with its respective ribbon. See the recommended ribbon series for the appropriate ribbon to use.
Dokumente
Technische Daten
- Druckermodell:BBP12
- Printing method:Thermal transfer
- Typ:B-8423
- Farbe:Weiß
- Bezeichnung:Printer labels
- Abmessungen:16×5 mm
- Material:Polyester
- Seq:03
- Modell:BPT-14-8423-2.5
- Verpackt:2500 labels/box
- Klebstoff:Permanent, Acryl
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



