Mobile storage cabinets
Mobile storage cabinet, with 1 drawer of 150 mm height and 1 drawer of 300 mm height, lockable, 2 drawers, 1200×516×590 mm
Katalognr. KOTT315-00093
Anbieter: KOETTERMANN
Direkt zu
Product Details & Documents
Epoxy powder coated steel cabinets
- Optional locks
- Fitted with castors
- Removable shelves
Technische Daten
- Bezeichnung:Mobile storage cabinet, with 1 drawer of 150 mm height and 1 drawer of 300 mm height, lockable
- Seq:38
- B×T×H:1200×516×590 mm
- Türen:2 drawers
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



