Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Glasröhren

Glasröhren

2,60±0,07 mm, 40,00±0,50 mm, ~1500 mm
Catalog # SCOR1579276
Supplier:   Schott AG
Glasröhren
Catalog # SCOR1579276
Supplier:  Schott AG
Glasröhren
Glasröhren

2,60±0,07 mm, 40,00±0,50 mm, ~1500 mm

Price
Inquire For Price
Log in for availability
1 * 439,2 kg
Product Details & Documents

AR-Glas®, clear.

  • Good chemical and physical properties
  • Suitable for the production of items that must normally withstand only brief exposure to aggressive chemicals
  • Not resistant to high thermal loads

Tube length ~1500 mm.

Specifications
  • Schlauch Außen-Ø:
    40,00±0,50 mm
  • Wandstärke:
    2,60±0,07 mm
  • Länge:
    ~1500 mm
  • Seq:
    26