Sample boxes with snap-on lid, Rotilabo®
90 ml, Sample boxes with snap-on lid, 80 mm, 43 mm
Catalog # ROTHEP26.1
Marketsource
Supplier: Roth Carl
Jump to:
Product Details & Documents
Rotilabo® sample boxes, made of PP and with attached lid.
- With labelling area
- Graduated by 10 ml steps (except Cat. No. ROTHEP22.1)
- Leakproof
- Autoclavable with open lid
Temperature stable from –20 to +121 °C.
Specifications
- Kapazität:90 ml
- Bezeichnung:Sample boxes with snap-on lid
- Höhe:80 mm
- Seq:03
- I-Ø:43 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



