Magnetic Stirrers, RT basic
RT basic magnetic stirrer, 5 L
Katalognr. BARN88880012
Anbieter: Thermo Fisher Scientific
Direkt zu
Product Details & Documents
The RT basic plug and play magnetic stirrers have a small foot print and are ideal for routine stirring applications.
- Two non-slip silicone plate covers provided with all units (1 black, 1 white)
- Strong magnetic coupling to ensure consistent stirring
- Polypropylene top and body provides excellent chemical resistance
- Low power consumption
- Detachable plug
Technische Daten
- Bezeichnung:RT basic magnetic stirrer, 5 L
- Seq:03
- Cat. No.:BARN88880012
- Modell:RT basic
- B×T×H:230×230×65 mm
- Plattengröße:220 mm
- Plattenmaterial:PP
- Max. Rührmenge H₂O:5000 ml
- Drehzahlbereich:150 - 2500 min⁻¹
- Gewicht:25 kg
- Leistungsaufnahme:6 W



