Magnetic Stirrers, RT basic
RT basic magnetic stirrer, 4 L
Katalognr. BARN88880010
Anbieter: Thermo Fisher Scientific
Direkt zu
Product Details & Documents
The RT basic plug and play magnetic stirrers have a small foot print and are ideal for routine stirring applications.
- Two non-slip silicone plate covers provided with all units (1 black, 1 white)
- Strong magnetic coupling to ensure consistent stirring
- Polypropylene top and body provides excellent chemical resistance
- Low power consumption
- Detachable plug
Technische Daten
- Bezeichnung:RT basic magnetic stirrer, 4 L
- Seq:02
- Cat. No.:BARN88880010
- Modell:RT basic
- B×T×H:185×185×65 mm
- Plattengröße:170 mm
- Plattenmaterial:PP
- Max. Rührmenge H₂O:4000 ml
- Drehzahlbereich:150 - 2500 min⁻¹
- Gewicht:20 kg
- Leistungsaufnahme:6 W
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



