Glasröhren
2,00±0,07 mm, 38,00±0,40 mm, ~1500 mm
Katalognr. SCOR1028943
Anbieter: Schott AG
Direkt zu
Product Details & Documents
AR-Glas®, clear.
- Good chemical and physical properties
- Suitable for the production of items that must normally withstand only brief exposure to aggressive chemicals
- Not resistant to high thermal loads
Tube length ~1500 mm.
Technische Daten
- Schlauch Außen-Ø:38,00±0,40 mm
- Wandstärke:2,00±0,07 mm
- Länge:~1500 mm
- Seq:18



