Cryogenic vials, TruCool®
Product Details & Documents
TruCool® leak-proof cryogenic vials feature a screw cap with a thermally-fused gasket to ensure a tight seal. The gasket is a co-molded thermoplastic elastomer (TPE) layer, which prevents leaking, slipping and risk of contamination. The gasket is 95 kPa certified to provide a leak-proof seal. These vials are sterile and individually barcoded with a unique identifier which can be read with common barcode readers. Ideal for use in CoolRack® CF cryogenic vial modules and CoolCell® alcohol-free cell freezing containers. Recommended for use in vapor phase LN₂ only.
Packaging: Cases contain 5 packs of 100 vials.
Documents
Zertifikate
Suche nach ChargennummerTechnische Daten
- Mit Deckel:Ja
- Ø×H:12,5×75 mm
- Kapazität:4,00 ml
- Seq:04
- Boden:Round bottom
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



