Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Ultrapure water systems, Barnstead™ Smart2Pure™

Ultrapure water systems, Barnstead™ Smart2Pure™

Smart2Pure™ 6 UV, 6 l/h (Type II water), with 6 l integrated tank and UV oxidation
Codice catalogo 171-1028
Nome del fornitore:   Thermo Fisher Scientific
Ultrapure water systems, Barnstead™ Smart2Pure™
Codice catalogo 171-1028
Nome del fornitore:  Thermo Fisher Scientific
Ultrapure water systems, Barnstead™ Smart2Pure™
Ultrapure water systems, Barnstead™ Smart2Pure™

Smart2Pure™ 6 UV, 6 l/h (Type II water), with 6 l integrated tank and UV oxidation

Price
SFr. 10’830.00
Log in per disponibilità
1 * 1 ST
Product Details & Documents

The Barnstead Smart2Pure™ system is a compact system that converts tap water into both ASTM Type I and Type II water. It produces 3 or 6 liters of ultra-pure water per hour.

  • Validated 0,2 µm final filter can be autoclaved up to 5 times
  • UV-Oxidation reduces organic compounds in the water to ultra-low levels as well as microorganisms and their metabolites (on UV systems only)
  • Internal ultrafilter (UF) is flushed automatically and has a large surface area to ensure the highest retention of endotoxins and nucleases (on UF systems only)
  • Dispensing is easy and features variable speed controlled flow
  • Display can be tilted for optimal reading
  • Space-saving design: Can be positioned on the bench or mounted to the wall

Smart2Pure™ 3 and 6 systems feature a built-in 6 L reservoir to store the Type 2 water. The Smart2Pure 12 system can be combined with a 30 or 60 L reservoir for added storage capacity.

Water purification progresses through independent cartridges with Aquastop quick-connect for fast replacement:
- Module 1 offers a combination of pre-treatment and the reverse osmosis membrane
- Module 2 includes a polishing cartridge that contains high quality ultrapure resin for consistent purity and long cartridge life

Ideal for molecular biology, microbiology and analytical chemistry applications.

Informazioni per l'ordine: Systems include RO/pre-treatment cartridge, an ultrapure polisher cartridge, sterile 0,2 µM filter, and UV lamp and/or UF filter where applicable. 3 and 6 L/h version also include an internal 6 L tank with vent filter.
Smart2Pure™ Pro systems are complete systems including a 30 or 60 L reservoir.

Specifiche
  • Bezeichnung:
    Smart2Pure™ 6 UV, 6 l/h (Type II water), with 6 l integrated tank and UV oxidation
  • Seq:
    05
  • Cat. No.:
    171-1028
  • TOC-Gehalt:
    1 - 5 ppb
  • Modell:
    Smart2Pure™ 6 UV
  • Fließrate:
    0,6 l/min
  • Bakterien:
    <1 CFU/ml
  • B×T×H:
    305×400×545 mm
  • Spezifischer Widerstand bei +25 °C:
    Type 1: 18,2 MΩ/cm
    Type 2: 10 - 15 MΩ/cm
  • Stromaufnahme:
    0,06 kW
  • Leitfähigkeit:
    Type 1: 0,055 µS/cm
    Type 2: 0,067 - 0,1 µS/cm
  • Partikel:
    <1/ml (@ >0,2 μm)
  • Endotoxin:
    0,005 EU/ml
  • Gewicht:
    22 kg
Accessories

Informazioni sul prodotto

  • Codice catalogo
    Bezeichnung
    Disponibilità
    Price
  • BARN09.4001
    Vorbehandlungskartusche, mit 254-mm-Filtergehäuse, 5-µm-Filter und Härtestabilisator
    Log in per disponibilità
    1 * 1 ST - SFr. 695.00

Informazioni sul prodotto

  • Codice catalogo
    Bezeichnung
    Disponibilità
    Price
  • 171-0999
    Spenderfilter 0,1 Mikron
    Log in per disponibilità
    1 * 1 ST - SFr. 351.00

Informazioni sul prodotto

  • Codice catalogo
    Bezeichnung
    Disponibilità
    Price
  • 171-0996
    Optionale Wandhalterung für POU-Systeme
    Log in per disponibilità
    1 * 1 ST - SFr. 310.00

Informazioni sul prodotto

  • Codice catalogo
    Bezeichnung
    Disponibilità
    Price
  • 171-0997
    Vorbehandlung für Smart2Pure™
    Log in per disponibilità
    1 * 1 ST - SFr. 1’780.00

Informazioni sul prodotto

  • Codice catalogo
    Bezeichnung
    Disponibilità
    Price
  • 171-0998
    S2P Pro RO-Baugruppe
    Log in per disponibilità
    1 * 1 ST - SFr. 798.00

Informazioni sul prodotto

  • Codice catalogo
    Bezeichnung
    Disponibilità
    Price
  • BARN09.2006
    RO-Membran für Smart2Pure 6 L/h
    Log in per disponibilità
    1 * 1 ST - SFr. 549.00

Informazioni sul prodotto

  • Codice catalogo
    Bezeichnung
    Disponibilità
    Price
  • BARN06.5001
    Steriler Überlauf für Reservoir, nur für Smart2Pure 12 LPH
    Log in per disponibilità
    1 * 1 ST - SFr. 223.00

Informazioni sul prodotto

  • Codice catalogo
    Bezeichnung
    Disponibilità
    Price
  • BARN06.5002
    CO2-Absorber und Sterilfilter, 0,2 μm, nur für Smart2Pure 12 LPH
    Log in per disponibilità
    1 * 1 ST - SFr. 456.00

Informazioni sul prodotto

  • Codice catalogo
    Bezeichnung
    Disponibilità
    Price
  • BARNGT09.2003
    RO-Membran für Smart2Pure 3 L/h
    Log in per disponibilità
    1 * 1 ST - SFr. 458.00

Informazioni sul prodotto

  • Codice catalogo
    Bezeichnung
    Disponibilità
    Price
  • BARN09.2012
    RO-Membran für Smart2Pure 12 L/h
    Log in per disponibilità
    1 * 1 ST - SFr. 666.00

Informazioni sul prodotto

  • Codice catalogo
    Bezeichnung
    Disponibilità
    Price
  • BARN09.4003
    Filter Vorbehandlung für das Smart2Pure-System, inkl. Filtergehäuse und 1-µm-Filter, zur Verwendung mit: Smart2Pure, LabTower RO, LabTower TII
    Log in per disponibilità
    1 * 1 ST - SFr. 239.00

Informazioni sul prodotto

  • Codice catalogo
    Bezeichnung
    Disponibilità
    Price
  • BARN09.1020
    Thermo Scientific™ Barnstead™ Wassersystemkartuschen
    Log in per disponibilità
    1 * 1 ST - SFr. 694.00

Informazioni sul prodotto

  • Codice catalogo
    Bezeichnung
    Disponibilità
    Price
  • BARN09.2003
    Umkehrosmosemembranen
    Log in per disponibilità
    1 * 1 ST - SFr. 458.00