Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Ultrapure water systems, Barnstead™ Smart2Pure™ | Avantor

Ultrapure water systems, Barnstead™ Smart2Pure™

Smart2Pure™ 3 UV/UF, 3 l/h (Type II water), with 6 l integrated tank, UV oxidation and ultrafiltration membrane
Katalognr. 171-1033
Ultrapure water systems, Barnstead™ Smart2Pure™
Katalognr. 171-1033
Ultrapure water systems, Barnstead™ Smart2Pure™
Ultrapure water systems, Barnstead™ Smart2Pure™

Smart2Pure™ 3 UV/UF, 3 l/h (Type II water), with 6 l integrated tank, UV oxidation and ultrafiltration membrane

Preis
SFr. 9’790.00
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

The Barnstead Smart2Pure™ system is a compact system that converts tap water into both ASTM Type I and Type II water. It produces 3 or 6 liters of ultra-pure water per hour.

  • Validated 0,2 µm final filter can be autoclaved up to 5 times
  • UV-Oxidation reduces organic compounds in the water to ultra-low levels as well as microorganisms and their metabolites (on UV systems only)
  • Internal ultrafilter (UF) is flushed automatically and has a large surface area to ensure the highest retention of endotoxins and nucleases (on UF systems only)
  • Dispensing is easy and features variable speed controlled flow
  • Display can be tilted for optimal reading
  • Space-saving design: Can be positioned on the bench or mounted to the wall

Smart2Pure™ 3 and 6 systems feature a built-in 6 L reservoir to store the Type 2 water. The Smart2Pure 12 system can be combined with a 30 or 60 L reservoir for added storage capacity.

Water purification progresses through independent cartridges with Aquastop quick-connect for fast replacement:
- Module 1 offers a combination of pre-treatment and the reverse osmosis membrane
- Module 2 includes a polishing cartridge that contains high quality ultrapure resin for consistent purity and long cartridge life

Ideal for molecular biology, microbiology and analytical chemistry applications.

 : Systems include RO/pre-treatment cartridge, an ultrapure polisher cartridge, sterile 0,2 µM filter, and UV lamp and/or UF filter where applicable. 3 and 6 L/h version also include an internal 6 L tank with vent filter.
Smart2Pure™ Pro systems are complete systems including a 30 or 60 L reservoir.

Technische Daten
  • Bezeichnung:
    Smart2Pure™ 3 UV/UF, 3 l/h (Type II water), with 6 l integrated tank, UV oxidation and ultrafiltration membrane
  • Seq:
    10
  • Cat. No.:
    171-1033
  • TOC-Gehalt:
    1 - 5 ppb
  • Modell:
    Smart2Pure™ 3 UV/UF
  • Fließrate:
    0,6 l/min
  • Bakterien:
    <1 CFU/ml
  • B×T×H:
    305×400×545 mm
  • Spezifischer Widerstand bei +25 °C:
    Type 1: 18,2 MΩ/cm
    Type 2: 10 - 15 MΩ/cm
  • Stromaufnahme:
    0,06 kW
  • Leitfähigkeit:
    Type 1: 0,055 µS/cm
    Type 2: 0,067 - 0,1 µS/cm
  • Partikel:
    <1/ml (@ >0,2 μm)
  • Endotoxin:
    0,005 EU/ml
  • Gewicht:
    22 kg
Accessories

Produktinformationen

  • Katalognr.
    Bezeichnung
    Verfügbarkeit
    Preis
  • BARN09.4001
    Vorbehandlungskartusche, mit 254-mm-Filtergehäuse, 5-µm-Filter und Härtestabilisator
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 695.00

Produktinformationen

  • Katalognr.
    Bezeichnung
    Verfügbarkeit
    Preis
  • 171-0999
    Spenderfilter 0,1 Mikron
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 351.00

Produktinformationen

  • Katalognr.
    Bezeichnung
    Verfügbarkeit
    Preis
  • 171-0996
    Optionale Wandhalterung für POU-Systeme
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 310.00

Produktinformationen

  • Katalognr.
    Bezeichnung
    Verfügbarkeit
    Preis
  • 171-0997
    Vorbehandlung für Smart2Pure™
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 1’780.00

Produktinformationen

  • Katalognr.
    Bezeichnung
    Verfügbarkeit
    Preis
  • 171-0998
    S2P Pro RO-Baugruppe
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 798.00

Produktinformationen

  • Katalognr.
    Bezeichnung
    Verfügbarkeit
    Preis
  • BARN09.2006
    RO-Membran für Smart2Pure 6 L/h
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 549.00

Produktinformationen

  • Katalognr.
    Bezeichnung
    Verfügbarkeit
    Preis
  • BARN06.5001
    Steriler Überlauf für Reservoir, nur für Smart2Pure 12 LPH
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 223.00

Produktinformationen

  • Katalognr.
    Bezeichnung
    Verfügbarkeit
    Preis
  • BARN06.5002
    CO2-Absorber und Sterilfilter, 0,2 μm, nur für Smart2Pure 12 LPH
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 456.00

Produktinformationen

  • Katalognr.
    Bezeichnung
    Verfügbarkeit
    Preis
  • BARNGT09.2003
    RO-Membran für Smart2Pure 3 L/h
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 458.00

Produktinformationen

  • Katalognr.
    Bezeichnung
    Verfügbarkeit
    Preis
  • BARN09.2012
    RO-Membran für Smart2Pure 12 L/h
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 666.00

Produktinformationen

  • Katalognr.
    Bezeichnung
    Verfügbarkeit
    Preis
  • BARN09.4003
    Filter Vorbehandlung für das Smart2Pure-System, inkl. Filtergehäuse und 1-µm-Filter, zur Verwendung mit: Smart2Pure, LabTower RO, LabTower TII
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 239.00

Produktinformationen

  • Katalognr.
    Bezeichnung
    Verfügbarkeit
    Preis
  • BARN09.1020
    Thermo Scientific™ Barnstead™ Wassersystemkartuschen
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 694.00

Produktinformationen

  • Katalognr.
    Bezeichnung
    Verfügbarkeit
    Preis
  • BARN09.2003
    Umkehrosmosemembranen
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 458.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.