Gas regulators
Two stage gas regualtor for helium, brass body, PTFE seals, stainless steel diaphragms, 15 psig outlet pressure with 30 psig gauge, 1/8” swagelok outlet fitting, suits ICP-MS
HEWL0101-1536
These gas regulators ensure that ICP-MS applications and methods are carried out with the consistent and stable gas flows. Effective gas regulation is vital for ensuring that ICP-MS systems operate from a stable basis allowing industry-leading levels of sensitivity to be achieved in relevant systems.
A range of specific models have been developed for various important gases and manufactured according to high standards.
- Bezeichnung:Two stage gas regualtor for helium, brass body, PTFE seals, stainless steel diaphragms, 15 psig outlet pressure with 30 psig gauge, 1/8” swagelok outlet fitting, suits ICP-MS
- Seq:05
- Cat. No.:HEWL0101-1536
- Max. inlet pressure:207 bar
- Outlet pressure:1,03 bar
- Typ:Two stage



