Pasteur pipettes, disposable, MBL®
Pasteur pipette, unwadded, open tip, 2 ml, 230 mm
Katalognr. BIBBSPP004
Anbieter: SciLabware
Direkt zu
Product Details & Documents
Soda lime glass, unwadded.
- Single use Pasteur pipetts for the transfer of small volumes of liquid
- Pasteur pipettes have a tip internal diameter of 1,1 mm
- Can be combined with either clear silicone or red latex natural rubber teats (supplied separately)
: Conform to USP Type III requirements.
Technische Daten
- Kapazität:2 ml
- Bezeichnung:Pasteur pipette, unwadded, open tip
- Länge:230 mm
- Seq:02



