Kryoboxen, Karton
—, Weiß, - mm, - mm, 134×67×50 mm
Catalog # RATI5160028
Supplier: RATIOLAB
Jump to:
Product Details & Documents
Cryoboxes, cryo resistant cardboard.
- Temperature resistant down to -80 °C
- Wwater-repellent finish
For storage of cryovials at low temperatures
Specifications
- Fächer:—
- Für Röhrchen Ø:- mm
- Außen B×T×H:134×67×50 mm
- Farbe:Weiß
- Höhe:- mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



