Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Labels for BBP33 printers, type B-481 | Avantor

Labels for BBP33 printers, type B-481

Printer labels, StainerBondz™, B-481, B33-19-432, Polyester, Permanent, Acryl, Weiß, BBP33, 19,0×22,9 mm
Katalognr. BRDY143055
Anbieter:   Brady
Labels for BBP33 printers, type B-481
Katalognr. BRDY143055
Anbieter:  Brady
Labels for BBP33 printers, type B-481
Labels for BBP33 printers, type B-481

Printer labels, StainerBondz™, B-481, B33-19-432, Polyester, Permanent, Acryl, Weiß, BBP33, 19,0×22,9 mm

Preis
297.00 SFr.
Einloggen für Verfügbarkeit
1 * 2.000 ST
Product Details & Documents

StainerBondz™ super chemical resistant polyester (B-481) is designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance.

  • Performs well in the commonly used hematoxilin and eosin slide staining process
  • Excellent resistance to a wide variety of chemicals, oils and water
  • Service temperature of –80 to 130 °C

StainerBondz™ B-481 matte white polyester has a permanent acrylic adhesive and is thermal transfer printable with B30 series printers.

Dokumente

Technische Daten
  • Druckermodell:
    BBP33
  • Typ:
    B-481
  • Farbe:
    Weiß
  • Bezeichnung:
    Printer labels, StainerBondz™
  • Abmessungen:
    19,0×22,9 mm
  • Material:
    Polyester
  • Seq:
    02
  • Modell:
    B33-19-432
  • Klebstoff:
    Permanent, Acryl