Labels for BBP3x printers, type B-549
Label printer tape for cold temperatures, B-549, B30C-1125-549-YL, Polyester, Permanent, Acryl, Thermal transfer, Gelb, BBP31, 29 mm×30,4 m, 1 roll/box
BRDY117865
: Brady
Cold temperature tape permanently adheres to surfaces at temperatures as low as −10 °F.
- Ideal for use in any cold storage warehouse, cooler or freezer
- Not recommended for plotter cutting
- Druckermodell:BBP31
- Printing method:Thermal transfer
- Typ:B-549
- Farbe:Gelb
- Bezeichnung:Label printer tape for cold temperatures
- Abmessungen:29 mm×30,4 m
- Material:Polyester
- Seq:04
- Modell:B30C-1125-549-YL
- Verpackt:1 roll/box
- Klebstoff:Permanent, Acryl



