Labels for BBP33 printers, type B-486
Metalised printer labels, B-486, B33-19-486, Polyester, Permanent, gummibasiert, Thermal transfer, Silber, BBP33, 76,2×50,8 mm
Katalognr. BRDY142957
Anbieter: Brady
Direkt zu
Product Details & Documents
Metallised polyester labels for product labelling, asset tracking and general industrial ID.
- Matte, light gray material has a permanent rubber-based adhesive and is thermal transfer printable
- Ideal for serial number plates and rating plates with name-plate quality and metal-looking finish
- Service temperature from –40 to +120 °C
Zertifizierung: UL approved, CSA accepted.
Dokumente
Technische Daten
- Druckermodell:BBP33
- Printing method:Thermal transfer
- Typ:B-486
- Farbe:Silber
- Bezeichnung:Metalised printer labels
- Abmessungen:76,2×50,8 mm
- Material:Polyester
- Seq:07
- Modell:B33-19-486
- Klebstoff:Permanent, gummibasiert



