Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Softshell jackets, Oregon, TK40

Softshell jackets, Oregon, TK40

Schwarz, XL, Regular
Catalog # PRTWTK40BKRXL
Supplier:   Portwest
Softshell jackets, Oregon, TK40
Catalog # PRTWTK40BKRXL
Supplier:  Portwest
Softshell jackets, Oregon, TK40
Softshell jackets, Oregon, TK40

Schwarz, XL, Regular

Price
SFr. 64.50
Log in for availability
1 * 1 ST
Product Details & Documents

These 2-layer softshell jackets are made of 100% polyester bonded with polyester micro polar fleece. The jackets are wind- and showerproof.

  • Two side pockets, zipped mobile phone pocket (chest)
  • Half-elasticated cuffs with Velcro adjustment

Colour: Black

Weight: 250 g/m²

Specifications
  • Konfektionsgröße:
    XL
  • Passform:
    Regular
  • Farbe:
    Schwarz
  • Arm- oder Beinlänge:
    Lang
  • Cat. No.:
    PRTWTK40BKRXL
  • Modell:
    Oregon TK40
  • Verschlussart:
    Reißverschluss
  • Stoff:
    100% polyester bonded with polyester micro polar fleece
  • Riskobereich:
    Kälte
  • Einsatzbereiche / Verwendung:
    Outdoor
  • Geschlecht:
    Unisex
  • Gewicht:
    250 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.