Polypropylene vials
Certified vial, screw top, 0,25 ml, 12×32 mm, Klar, Nein
Katalognr. HEWL5190-2243
Anbieter: AGILENT HEWLETT PACKARD
Direkt zu
Product Details & Documents
These vials are appropriate for pH sensitive samples, sodium, and heavy metal analyses.
- Manufactured from virgin PP
- Chemically resistant
Wide opening glass/plastic vials have a glass flanged insert molded to the inside, so sample only comes in contact with high quality glass insert and septum.
Zertifizierung: Meets requirements of 21 CFR 177.1520.
Technische Daten
- Mit Deckel:Nein
- Ø×H:12×32 mm
- Kapazität:0,25 ml
- Farbe:Klar
- Bezeichnung:Certified vial, screw top
- Seq:02



