Polypropylene vials
Certified vial, screw top, 0,25 ml, 12×32 mm, Klar, Nein
Katalognr. HEWL5190-2242
Anbieter: AGILENT HEWLETT PACKARD
Direkt zu
Product Details & Documents
These vials are appropriate for pH sensitive samples, sodium, and heavy metal analyses.
- Manufactured from virgin PP
- Chemically resistant
Wide opening glass/plastic vials have a glass flanged insert molded to the inside, so sample only comes in contact with high quality glass insert and septum.
Zertifizierung: Meets requirements of 21 CFR 177.1520.
Technische Daten
- Mit Deckel:Nein
- Ø×H:12×32 mm
- Kapazität:0,25 ml
- Farbe:Klar
- Bezeichnung:Certified vial, screw top
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



